Beli Check Valve 3 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Disco Check Valve
    Mulai

    Rp849.900

    VTV Valve Disco Check Valve
    Deskripsi:
    VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.
    atribut:
    • Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
  2. HAMMOND VALVE Check Valves
    Mulai

    Rp2.699.900

    HAMMOND VALVE Check Valves
    Deskripsi:
    MERV 11 pocket air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 50% to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 8 pocket air filters.
    atribut:
    • UNSPSC: 40141634
    • Application - Valves: General Purpose
    • Body Material - Valves: Brass
    • Connection Type: FNPTxFNPT
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 200 @150°F
    • Mechanism and Body Design: Inline Swing
    • Minimum Valve Temperature (°F): -20
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Brass
    • Seat Material: Brass
    • Standards: ASTM B584
    • Valve Body Material: Brass
  3. CAMPBELL Check Valves
    Mulai

    Rp799.900

    CAMPBELL Check Valves
    Deskripsi:
    Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.
    atribut:
    • Application - Valves: General Purpose
    • Body Material - Valves: Brass
    • Connection Type: FNPTxFNPT
    • Cracking Pressure: 0.5
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Minimum Valve Temperature (°F): 35
    • Mounting Orientation: Horizontal; Vertical
    • Seat Material: Bronze
    • Spring Material: Stainless Steel
    • Standards: ASTM B62
    • Valve Body Material: Brass
  4. LEGRIS Check Valves
    Mulai

    Rp1.099.900

    LEGRIS Check Valves
    Deskripsi:
    Stainless steel check valves resist corrosion and are suitable for applications with high pressures and temperatures, including steam.
    atribut:
    • Cracking Pressure: 3.6
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Mounting Orientation: Horizontal; Vertical
    • Standards: RoHS Compliant
  5. ASAHI Check Valves
    Mulai

    Rp1.299.900

    ASAHI Check Valves
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: General Purpose
    • Body Material - Valves: PVC
    • Connection Type: Socket x Socket
    • Cracking Pressure: 1
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 150 @120°F
    • Maximum Temperature - Valves (°F): 120
    • Mechanism and Body Design: Inline Ball
    • Minimum Valve Temperature (°F): 30
    • Mounting Orientation: Horizontal; Vertical
    • Standards: ASTM D1784 Cell Class 12454A; NSF-61
    • Valve Body Material: PVC
  6. MILWAUKEE VALVE Check Valves
    Mulai

    Rp1.199.900

    MILWAUKEE VALVE Check Valves
    Deskripsi:
    Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
    atribut:
    • Application - Valves: General Purpose
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Minimum Valve Temperature (°F): -20
  7. Apollo Check Valves
    Mulai

    Rp1.199.900

    Apollo Check Valves
    Deskripsi:
    Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
    atribut:
    • Application - Valves: General Purpose
    • Cracking Pressure: 0.5
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: EPDM
  8. GEORG FISCHER Check Valves (Katup)
    Mulai

    Rp3.499.900

    GEORG FISCHER Check Valves (Katup)
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: General Purpose
    • Connection Type: Socket/Threaded x Socket/Threaded
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Mechanism and Body Design: Inline Spring
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: EPDM
    • Seat Material: EPDM
    • Spring Material: Stainless Steel
  9. STNC Check Valve
    6%
    Mulai

    Rp149.900

    STNC Check Valve
    Deskripsi:
    This series of product is a kind of one-way control valve. The medium through this valve can only flow in one way. It is in reasonable design and simple structure, with handsome shape and wide application.
    atribut:
    • Pipe Size: G1/2
    • Applicable Medium: Air
    • Applicable Pressure Range (MPa): 0.05~1.2
    • Medium Temperature (°C): -5~60
    • Diameter (mm): 15
    • Minimum Operating Pressure (MPa): ≥0.04
  10. MECLINE Check Valves
    Mulai

    Rp909.900

    MECLINE Check Valves
    Deskripsi:
    Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.
    atribut:
    • UNSPSC: 40141622
    • Application - Valves: High Pressure
    • Body Material - Valves: Brass; Buna-N; Stainless Steel
    • Connection Type: FNPTxFNPT
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Temperature - Valves (°F): 194
    • Mechanism and Body Design: Inline Spring Piston
    • Minimum Valve Temperature (°F): 40
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Buna-N
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Valve Body Material: Brass; Stainless Steel
  11. GF PIPING SYSTEMS Check Valves
    Mulai

    Rp1.999.900

    GF PIPING SYSTEMS Check Valves
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141622
    • Application - Valves: General Purpose
    • Body Material - Valves: PVC
    • Connection Type: Spigot x Spigot
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Temperature - Valves (°F): 140
    • Mechanism and Body Design: Y
    • Seal Material: EPDM
    • Seat Material: EPDM
    • Standards: ASTM
    • Valve Body Material: PVC
  12. LIBERTY PUMPS Check Valves
    Mulai

    Rp2.899.900

    LIBERTY PUMPS Check Valves
    Deskripsi:
    Cast iron check valves have heavy-duty bodies that withstand high temperatures.
    atribut:
    • UNSPSC: 40141634
    • Application - Valves: Pumps
    • Body Material - Valves: Cast Iron
    • Connection Type: FNPTxFNPT
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Length (inch): 6
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 125
    • Maximum Temperature - Valves (°F): 200
    • Mechanism and Body Design: Inline Swing
    • Mounting Orientation: Horizontal; Vertical
    • Overall Height (inch): 7
    • Seat Material: Buna-N
    • Valve Body Material: Cast Iron
    • Width (inch): 4-1/2
  13. Daikin In-Line Check Valve
    Mulai

    Rp1.099.900

    Daikin In-Line Check Valve
    Deskripsi:
    -Incorporated into the line in the axial direction, pushes the check valve open when the cracking pressure is reached, allows oil to flow in one direction only, and prevents the flow in the opposite direction.
    atribut:
    • Maximum Working Pressure: 20.5MPa
  14. JOHN GUEST Check Valves
    Mulai

    Rp599.900

    JOHN GUEST Check Valves
    Deskripsi:
    Plastic check valves are resistant to chemicals and corrosion.
    atribut:
    • Application - Valves: General Purpose
    • Body Material - Valves: Acetal Resin Copolymer
    • Connection Type: Push x Push
    • Cracking Pressure: 0.3
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves: 150
    • Maximum Temperature - Valves (°F): 150
    • Mechanism and Body Design: Inline Spring
    • Minimum Valve Temperature (°F): 33
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: EPDM
    • Seat Material: EPDM
    • Spring Material: Stainless Steel
    • Standards: NSF-51 For Food And FDA For Food And Beverage; NSF-61 For Drinking Water
    • Valve Body Material: Acetal
  15. Onda Check Valve (Katup Cek)
    27%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  16. DAYTON Check Valves (Katup)
    Mulai

    Rp959.900

    DAYTON Check Valves (Katup)
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • Application - Valves: General Purpose
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
  17. EMC EA series One Way Valve (Check Valve)
    23%
    Mulai

    Rp70.900

    EMC EA series One Way Valve (Check Valve)
    atribut:
    • Series No.: EA: one-way valve
    • Working Medium: Clean air(After 40μm filteration)
    • Lubrication: Not required
    • Working Pressure (MPa): 0~0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): -5~60
  18. Daikin Right Angle Check Valve
    Mulai

    Rp5.499.900

    Daikin Right Angle Check Valve
    atribut:
    • Nominal Diameter: 1.25
    • format: J Series Right Angle Check Valve
    • Connection Method: Gasket mounting type
    • Accessories: Six hexagon socket bolts (M10 x 55)
    • Cracking Pressure (MPa): 0.04
    • Cracking Pressure (kgf/cm²): 0.4
    • Fluid Used: Petroleum-based hydraulic oil/water-glycol-based hydraulic oil
    • Maximum Flow Rate (L/minute): 400
    • Maximum Operating Pressure (MPa): 25
    • Valve Type: Directional Control Valve
  19. MUELLER STEAM SPECIALTY Check Valves
    Mulai

    Rp20.999.900

    MUELLER STEAM SPECIALTY Check Valves
    Deskripsi:
    Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: Process Piping
    • Body Material - Valves: Cast Iron
    • Connection Type: Flanged Wafer x Flanged Wafer
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 200 @150°F
    • Maximum Temperature - Valves (°F): 100
    • Mechanism and Body Design: Inline Wafer
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Buna-N
    • Seat Material: Buna-N
    • Spring Material: 316 Stainless Steel
    • Standards: ANSI; API; FM; UL
    • Valve Body Material: Cast Iron
  20. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
Daftar Harga Check Valve 3 4 Terbaru November 2026
VTV Valve Disco Check ValveRp849.900
HAMMOND VALVE Check ValvesRp2.699.900
CAMPBELL Check ValvesRp799.900
LEGRIS Check ValvesRp1.099.900
ASAHI Check ValvesRp1.299.900
MILWAUKEE VALVE Check ValvesRp1.199.900
Apollo Check ValvesRp1.199.900
GEORG FISCHER Check Valves (Katup)Rp3.499.900
STNC Check ValveRp149.900
MECLINE Check ValvesRp909.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)